X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4664OBLED "Bolla" Up Light Pendant

Item: H4664OBLED
Finish: Olde Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,393.50

Price: $929.46 (Pricing is for Olde Bronze / Amber Seedy)



Details and Dimensions

Height 32"
Width 30-1/2"
Canopy Size 6
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Material Glass
Voltage 120V
Construction Metal
Weight 30 lbs