Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4664BNLED "Bolla" Up Light Pendant

Item: H4664BNLED
Finish: Brushed Nickel / Opal
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,393.50

Price: $929.46 (Pricing is for Brushed Nickel / Opal)

Details and Dimensions

Height 32"
Width 30-1/2"
Canopy Size 6
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Material Glass
Voltage 120V
Construction Metal
Weight 30 lbs