X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4664BRLED "Bolla" Up Light Pendant

Item: H4664BRLED
Finish: Brushed Bronze / Amber Seedy
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 32"
Width 30-1/2"
Canopy Size 6
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Material Glass
Voltage 120V
Construction Metal
Weight 30 lbs