X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4652OBLED "Bolla" Up Light Pendant

Item: H4652OBLED
Finish: Olde Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,078.50

Price: $719.36 (Pricing is for Olde Bronze)




Details and Dimensions

Height 26-1/2"
Width 23-1/5"
Canopy Size 6" Diameter
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Construction Metal
Weight 20 lbs