X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4652BRLED "Bolla" Up Light Pendant

Item: H4652BRLED
Finish: Brushed Bronze / Amber Seedy
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 23-1/5"
Canopy Size 6
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Material Glass
Eco-Friendly Energy Efficient
Voltage 120V
Construction Metal
Weight 20 lbs