Hinkley H4650OB "Bolla" 1 Bulb Wall Sconce
| Item: | H4650OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $99.05 (Pricing is for Olde Bronze)
Details and Dimensions
| Height | 8-1/2" |
| Width | 7-3/4" |
| Extension From Wall | 8-3/4" |
| Backplate Dimension | 6 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Light Amber Seedy (OB,BR), Etched Opal (BN) |
| Shade Material | Glass |
| Weight | 4 lbs |


