Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4508VZ
Hinkley H4508VZ "Thistledown" Mid Sized Chandelier
| Item: | H4508VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $749.37
Details and Dimensions
| Height | 45-1/4" |
| Width | 36" |
| Diameter | 36" |
| Number Of Tiers | 1 |
| Number of Bulbs | 8 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 800 W |
| Chain Length | 120" |
| Suitable Installation | Dry |
| Weight | 31 lbs |
| Voltage | 120V |
| Additional Information | Combination Mount - Can be Chain Hung or Semi-Flush Installation |


