Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H4505VZ "Thistledown" Mid Sized Chandelier

Item: H4505VZ
Finish: Victorian Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 34-1/2"
Width 25"
Diameter 25"
Overall Height 94-1/2"
Number Of Tiers 1
Canopy Size "5"" Dia."
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Glass Type Amber Linen
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V