Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4258OB
Hinkley H4258OB "Plymouth" Entrance / Foyer Pendant
| Item: | H4258OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $849.42
Details and Dimensions
| Height | 43" |
| Width | 24" |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Chain Length | 120" |
| Wire Length | 144" |
| Weight | 17 lbs |


