Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4252OB
Hinkley H4252OB "Plymouth" Multi Light Pendant
| Item: | H4252OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $519.26
Details and Dimensions
| Height | 23-1/4" |
| Width | 38-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Chain Length | 60" |
| Weight | 18 lbs |


