Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4249OB
Hinkley H4249OB "Plymouth" Large Foyer Chandelier
| Item: | H4249OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,699.85
Details and Dimensions
| Height | 45" |
| Width | 44-1/2" |
| Diameter | 44-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 15 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 600 W |
| Chain Length | 120" |
| Suitable Installation | Dry |
| Weight | 41 lbs |
| Voltage | 120V |
| Additional Information | "Ivory Silk Shades, Fixture exceeds 50 lbs. and requires heavy duty mounting support." |


