X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4248OB "Plymouth" Large Foyer Chandelier

Item: H4248OB
Finish: Olde Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 32-1/4"
Diameter 32-1/4"
Overall Height 151"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 9
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Shade Light Amber Organza
Shade Material Fabric
Chain Length 120"
Suitable Installation Dry
Weight 22 lbs
Voltage 120V