Back to Search Results
Ferguson.com Home
>
Pendant Lights
>
Entrance / Foyer Pendants
> Hinkley
>
H4240OB
Hinkley H4240OB "Plymouth" 1 Bulb Wall Sconce
| Item: | H4240OB |
| Finish: | Olde Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $99.05
Details and Dimensions
| Height | 14" |
| Width | 6-1/2" |
| Extension From Wall | 7-1/2" |
| Backplate Dimension | 9-1/4" x 4-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Shade | Ivory Silk |
| Shade Material | Silk |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 5 lbs |


