Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4174VZ
Hinkley H4174VZ "Thistledown" Multi Light Pendant
| Item: | H4174VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $779.39
Details and Dimensions
| Height | 24-1/2" |
| Width | 47" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Chain Length | 60" |
| Weight | 21 lbs |


