X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4171VZES "Thistledown" Flush Mount Ceiling Light

Item: H4171VZES
Finish: Victorian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8"
Width 15-1/4"
Diameter 15-1/4"
Number of Bulbs 3
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Glass Type Amber Linen
Eco-Friendly Energy Star
Suitable Installation Dry
Voltage 120V
Weight 8 lbs