Back to Search Results
Ferguson.com Home
>
Chandeliers
>
Large Foyer Chandeliers
> Hinkley
>
H4170VZ
Hinkley H4170VZ "Thistledown" Semi Flush Mount Ceiling Light
| Item: | H4170VZ |
| Finish: | Victorian Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $169.08
Details and Dimensions
| Height | 13" |
| Width | 15" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 225 W |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 7 lbs |


