X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4103BB "Plantation" Mini Chandelier

Item: H4103BB
Finish: Burnished Brass
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $583.50

Price: $389.19 (Pricing is for Burnished Brass)



Details and Dimensions

Height 19"
Width 13"
Diameter 13"
Number Of Tiers 1
Canopy Size 6'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 120"
Suitable Installation Dry
Weight 10 lbs
Voltage 120V