X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4099RI "Cordillera" Large Foyer Chandelier

Item: H4099RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 46"
Width 25-1/2"
Diameter 25-1/2"
Number Of Tiers 1
Canopy Size 7-1/4 Dia.
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Glass Type Light Scavo
Shade Material Glass
Chain Length 120"
Wire Length 144"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V