X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H4095RI "Cordillera" Mid Sized Chandelier

Item: H4095RI
Finish: Rustic Iron
Online Availability: Available for immediate shipment


Details and Dimensions

Height 25-1/4"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 7-1/4 Dia.
Number of Bulbs 11
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 500 W
Glass Type Light Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V