X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H4016OL "Casa" Large Foyer Chandelier

Item: H4016OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,618.50

Price: $1,079.54



Details and Dimensions

Height 24-1/2"
Width 38"
Diameter 38"
Overall Height 84"
Number Of Tiers 1
Canopy Size 7'' L x 5'' W
Number of Bulbs 8
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 600 W
Glass Type Antique Scavo
Shade Material Glass
Chain Length 60"
Wire Length 72"
Suitable Installation Dry
Weight 27 lbs
Voltage 120V