X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3506OL "Casa" Entrance / Foyer Pendant

Item: H3506OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,618.50

Price: $1,079.54



Details and Dimensions

Height 41"
Width 22-1/2"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Chain Length 120"
Weight 21 lbs