Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3503OL "Casa" Mini Chandelier

Item: H3503OL
Finish: Olde Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $478.50

Price: $319.16

Details and Dimensions

Height 17-1/2"
Width 12-1/2"
Diameter 12-1/2"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 120"
Suitable Installation Dry
Weight 5 lbs
Voltage 120V