Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3502OL "Casa" Entrance / Foyer Pendant

Item: H3502OL
Finish: Olde Black
Online Availability: Available for immediate shipment

List Price: $628.50

Price: $419.21

Details and Dimensions

Height 21"
Width 14-1/4"
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Weight 7 lbs