X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3226AN "Hathaway" Flush Mount Ceiling Light

Item: H3226AN
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6-1/4"
Width 21-1/4"
Diameter 21-1/4"
Canopy Size 20-1/2'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Glass Type Etched
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Construction Steel
Weight 18 lbs