X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3225AN "Hathaway" Flush Mount Ceiling Light

Item: H3225AN
Finish: Antique Nickel / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 5-1/4"
Width 16"
Diameter 16"
Canopy Size 15-1/4'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Etched
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Construction Steel
Weight 12 lbs