X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3224ANLED "Hathaway" Up Light Pendant

Item: H3224ANLED
Finish: Antique Nickel / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 29-1/4"
Width 26-3/4"
Canopy Size "5"" Diameter"
Number of Bulbs 4
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 64 W
Glass Type Etched
Shade Material Glass
Voltage 120V
Construction Metal
Weight 23 lbs