X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3223AN "Hathaway" Flush Mount Ceiling Light

Item: H3223AN
Finish: Antique Nickel / White
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 4-1/2"
Width 13"
Diameter 13"
Canopy Size 12'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Etched
Shade Material Glass
Voltage 120V
ADA Compliant Yes
Construction Steel
Weight 9 lbs