X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3222ANLED "Hathaway" Up Light Pendant

Item: H3222ANLED
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 20-3/4"
Canopy Size "5"" Diameter"
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Glass Type Etched
Shade Material Glass
Voltage 120V
Construction Metal
Weight 23 lbs