X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3222AN "Hathaway" Up Light Pendant

Item: H3222AN
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 20-3/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Downrod Length (1) 6'' & (2) 12''
Suitable Installation Dry
Construction Steel
Weight 19 lbs