X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3221ANLED "Hathaway" Semi Flush Mount Ceiling Light

Item: H3221ANLED
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 12-1/4"
Width 20-3/4"
Diameter 20-3/4"
Canopy Size 5-3/4" Diameter
Number of Bulbs 3
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Glass Type Etched
Shade Material Glass
Voltage 120V
Construction Metal
Weight 18 lbs