Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H3220ANLED "Hathaway" Semi Flush Mount Ceiling Light

Item: H3220ANLED
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11-3/4"
Width 16"
Diameter 16"
Canopy Size 5-3/4" Diameter
Number of Bulbs 2
Bulb Type LED
Bulb(s) Included No
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 32 W
Glass Type Etched
Shade Material Glass
Voltage 120V
Construction Metal
Weight 12 lbs