X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3220AN "Hathaway" Semi Flush Mount Ceiling Light

Item: H3220AN
Finish: Antique Nickel / White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-3/4"
Width 16"
Diameter 16"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Suitable Installation Dry
Voltage 120V
Weight 9 lbs