X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley HIN3204AN "Hampton" Drum Pendant

Item: HIN3204AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Antique Nickel)



Details and Dimensions

Height 30-1/4"
Width 26"
Diameter 26"
Canopy Size 5
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Shade Soft Linen Hardback
Shade Material Fabric
Shade Type Drum
Chain Length 60"
Wire Length 144"
Suitable Installation Dry
Weight 16 lbs