Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Hinkley H3203BRLED "Hampton" Drum Pendant

Item: H3203BRLED
Finish: Brushed Bronze
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Height 26-1/2"
Width 20"
Canopy Size "5"" Diameter"
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Soft Linen Hard Back
Shade Material Fabric
Voltage 120V
Construction Metal
Weight 18 lbs