X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H3203ANLED "Hampton" Drum Pendant

Item: H3203ANLED
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 26-1/2"
Width 20"
Canopy Size "5"" Diameter"
Number of Bulbs 3
Bulb Type LED
Max. Wattage Per Bulb 16 W
Total Fixture Wattage 48 W
Shade Soft Linen Hard Back
Shade Material Fabric
Voltage 120V
Construction Metal
Weight 18 lbs