X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley HIN3202AN "Hampton" Multi Bulb Wall Sconce

Item: HIN3202AN
Finish: Antique Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $268.50

Price: $189.09 (Pricing is for Antique Nickel)



Details and Dimensions

Height 12"
Width 15"
Extension From Wall 5-1/2"
Backplate Dimension 12" x 4-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Up Light
Mounting Options Up Light
Shade Soft Linen Hardback
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Weight 4 lbs