X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H3044AN "Congress" Mid Sized Chandelier

Item: H3044AN
Finish: Antique Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $898.50

Price: $599.30 (Pricing is for Antique Nickel)



Details and Dimensions

Height 16-1/4"
Width 25-1/2"
Overall Height 53"
Number Of Tiers 1
Canopy Size 4-3/4'' Dia.
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Clear
Shade Material Glass
Downrod Quantity 4
Downrod Length (1) 4'', (1) 6'', (2) 12''
Wire Length 120"
Suitable Installation Dry
Construction Steel
Weight 19 lbs
Voltage 120V
Slope Adapter Included Yes