Hinkley H2572TTDS "Harbor" Outdoor Hanging Lantern
| Item: | H2572TTDS |
| Finish: | Titanium |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19" |
| Width | 11" |
| Canopy Size | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 75 W |
| Glass Type | Etched Seedy Bound Panels |
| Eco-Friendly | Dark Sky |
| Voltage | 120V |
| Construction | Brass And Aluminum |
| Weight | 14 lbs |
| Chain Length | 60" |
| Wire Length | 72" |


