Hinkley H2571TTES "Harbor" Post Light
| Item: | H2571TTES |
| Finish: | Titanium |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19-1/2" |
| Width | 11" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | CFL |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Voltage | 120V |
| Glass Type | Sandblasted Etched Seedy |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Wet |
| Construction | Brass And Aluminum |
| Weight | 9 lbs |


