Hinkley H2448CBESDS "San Clemente" Outdoor Hanging Lantern
| Item: | H2448CBESDS |
| Finish: | Copper Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 32-3/4" |
| Width | 20" |
| Length | 0" |
| Extension From Wall | 0" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 50 W |
| Voltage | 120V |
| Weight | 42 lbs |
| Energy Star | No |


