X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H1805OPESDS "Freeport" Outdoor Entrance Wall Light

Item: H1805OPESDS
Finish: Olde Penny
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 15-1/4"
Width 10"
Extension From Wall 11-1/4"
Backplate Dimension 5-3/4'' x 9-1/2''
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Shade Clear Seedy Glass
Eco-Friendly Title 24
Dark Sky
Energy Efficient
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 10 lbs