Hinkley H1805OPES "Freeport" Outdoor Entrance Wall Light
| Item: | H1805OPES |
| Finish: | Olde Penny |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 15-1/4" |
| Width | 10" |
| Extension From Wall | 11-1/4" |
| Backplate Dimension | 5-3/4'' x 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Shade | Clear Seedy Glass |
| Eco-Friendly | Title 24 Energy Efficient |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 10 lbs |


