Hinkley H1804OPESDS "Freeport" Outdoor Entrance Wall Light
| Item: | H1804OPESDS |
| Finish: | Olde Penny |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 12-1/4" |
| Width | 8" |
| Extension From Wall | 9" |
| Backplate Dimension | 5'' x 8'' |
| Number of Bulbs | 1 |
| Bulb Type | Compact Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 26 W |
| Total Fixture Wattage | 26 W |
| Shade | Clear Seedy Glass |
| Eco-Friendly | Energy Efficient Title 24 Dark Sky |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Cast Aluminum |
| Weight | 5 lbs |


