Hinkley H1764BZ "Kube" Outdoor Entrance Wall Light
| Item: | H1764BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $349.17 (Pricing is for Bronze)
Details and Dimensions
| Height | 16" |
| Width | 6" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 4.5" W x 6.75" H " |
| Number of Bulbs | 1 |
| Bulb Type | GU10 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 7 lbs |
| Additional Information | Top to outlet measurement 8" |


