Hinkley H1760BZ "Kube" Outdoor Entrance Wall Light
| Item: | H1760BZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $269.13 (Pricing is for Bronze)
Details and Dimensions
| Height | 12" |
| Width | 4-1/2" |
| Extension From Wall | 5" |
| Backplate Dimension | 4.5" W x 6.75" H " |
| Number of Bulbs | 1 |
| Bulb Type | GU10 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 50 W |
| Total Fixture Wattage | 50 W |
| Suitable Installation | Wet |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 3 lbs |
| Additional Information | Top to outlet measurement 5.5" |


