Hinkley H1670BKES "Edgewater" Outdoor Entrance Wall Light
| Item: | H1670BKES |
| Finish: | Black |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21" |
| Width | 10" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 5" W x 14" H |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Seedy |
| Suitable Installation | Wet |
| Voltage | 120V |
| Weight | 10 lbs |
| Additional Information | Top to outlet measurement 14.5" |


