X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1609MB "Raley" Outdoor Entrance Wall Light

Item: H1609MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,888.50

Price: $1,259.63 (Pricing is for Museum Black)



Details and Dimensions

Height 41-3/4"
Width 13"
Extension From Wall 17-1/2"
Backplate Dimension 5.5" W x 18" H
Height From Center Of Wall Opening 23"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 160 W
Glass Type Water
Suitable Installation Wet
Voltage 120V
Construction Cast Aluminum
Weight 31 lbs
Additional Information "Top to outlet measurement 23"""