X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H1606MB "Raley" Outdoor Entrance Wall Light

Item: H1606MB
Finish: Museum Black
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $148.50

Price: $99.05




Details and Dimensions

Height 8-3/4"
Width 5-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 4.5" W x 5.5" H
Height From Center Of Wall Opening 3"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Clear Water
Suitable Installation Wet
Voltage 120V
Weight 2 lbs
Additional Information "Top to outlet measurement 3.5"""