X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Hinkley H16022MZLED "Hardy Island Deck" Path Light

Item: H16022MZLED
Finish: Matte Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 16"
Width 8"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.3 W
Total Fixture Wattage 2.3 W
Voltage 12V
Construction Cast Brass
Weight 7 lbs
Wire Length 36"