X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Hinkley H16007MZLED "Hardy Island Deck" Path Light

Item: H16007MZLED
Finish: Matte Bronze
Online Availability: Available for immediate shipment

List Price: $330.00

Price: $220.11



Details and Dimensions

Height 23-1/4"
Width 6-3/4"
Number of Bulbs 1
Bulb Type LED
Bulb(s) Included Yes
Max. Wattage Per Bulb 2.3 W
Total Fixture Wattage 2.3 W
Voltage 12V
Construction Cast Brass
Weight 4 lbs
Wire Length 36"